Zoro Homepage

Stapler, 25 Sheet, Black

  • Mfr # 2WFR5

  • Zoro # G3193416


product price: $10.79
/ea

Key Features

Sheet Capacity
25
Throat Depth
2 in
Color
Black
Length
7 1/2 in
Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WFR5
Zoro #
G3193416
UPC #
190735456064
Country of Origin
China

Dimensions

Throat Depth
2 in
Length
7 1/2 in
Width
1 3/4 in
Height
3 in
Overall Height
3 in
Overall Width
1 3/4 in
Throat Depth - Maximum
2 in
Overall Length
7 1/2 in

Details

Item
Manual Stapler
Sheet Capacity
25
Color
Black
Material
Metal, Plastic
Loading
Top
Staple Capacity
210
Design
Full Strip
For Use With
1/4 in Staples
Features
Easy laoding mechanism., Floating channel magazine adds stapling stability, Full strip plastic plier
Includes
N
Product Type
Manual Stapler
Loading Location
Top
Compatible Manufacturer Part Number
2WFU4
Compatible Product Type
Staples
Design Type
Full Strip

Description

Manual Stapler, Sheet Capacity 25, Throat Depth 2 in, Black, Length 7 1/2 in, Width 1 3/4 in, Height 3 in, Staple Capacity 210, Material Metal, Plastic, Design Full Strip, Top Loading, For Use With 1/4 in Staples, Includes N

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.