Staples, 9 ga, 1-1/2 in Leg L, Steel, 395 PK
Mfr # 143506112
Zoro # G210022578
product price:Â $16.99
/pk 395, $0.04/eaKey Features
Gauge
9
Leg Length
1-1/2 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
143506112
Zoro #
G210022578
UPC #
726047143127
Country of Origin
Mexico
Dimensions
Leg Length
1-1/2 in
Details
Item
Staples
Gauge
9
Material
Steel
Color
Gray
Description
Bright Barbed Staples,Package Quantity395
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.