Staples, 9 ga, 1-3/4 in Leg L, Steel, 330 PK

  • Mfr # 143506134

  • Zoro # G310022584


product price: $16.99
/pk 330, $0.05/ea

Key Features

Gauge
9
Material
Steel
Finish
Bright
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143506134
Zoro #
G310022584
UPC #
726047143134
Country of Origin
Mexico

Dimensions

Leg Length
1-3/4 in

Details

Item
Staples
Gauge
9
Material
Steel
Finish
Bright
Color
Gray

Description

Bright Barbed Staples,Package Quantity330

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.