Staples, 9 ga, 1 in Leg L, Steel, 120 PK
Mfr # 1161101
Zoro # G010022556
product price: $4.95
/pk 120, $0.04/eaKey Features
Gauge
9
Material
Steel
Finish
Galvanized
Color
Silver
Product Type
Barbed Staple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1161101
Zoro #
G010022556
UPC #
726047116107
Country of Origin
Mexico
Dimensions
Leg Length
1 in
Details
Item
Staples
Gauge
9
Material
Steel
Finish
Galvanized
Color
Silver
Product Type
Barbed Staple
Description
Galvanized Barbed Staples,Package Quantity120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.