Staples, 9 ga, 1 in Leg L, Steel, 600 PK
Mfr # 1165061
Zoro # G210022585
product price: $16.99
/pk 600, $0.03/eaKey Features
Gauge
9
Material
Steel
Finish
Galvanized
Color
Silver
Product Type
Barbed Staple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1165061
Zoro #
G210022585
UPC #
726047116114
Country of Origin
Mexico
Dimensions
Leg Length
1 in
Details
Item
Staples
Gauge
9
Material
Steel
Finish
Galvanized
Color
Silver
Product Type
Barbed Staple
Description
Galvanized Barbed Staples,Package Quantity600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.