Staples, 9 ga, 2 in Leg L, Steel, 58 PK
Mfr # 1161102
Zoro # G510022575
product price: $4.95
/pk 58, $0.09/eaKey Features
Gauge
9
Material
Steel
Finish
Galvanized
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1161102
Zoro #
G510022575
UPC #
726047116152
Country of Origin
Mexico
Dimensions
Leg Length
2 in
Details
Item
Staples
Gauge
9
Material
Steel
Finish
Galvanized
Color
Silver
Description
Galvanized Barbed Staples,Package Quantity58
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.