Staples, A Crown, 1/2 in Leg L, Steel, 100000 PK
Mfr # 400372
Zoro # G2736766
product price: $500.99
Free Shipping & Returns
Key Features
For Use With
JK20T779, JK20T779L, JK20T779L22
Crown Style
A
Crown Width
1/2 in
Material
Steel
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400372
Zoro #
G2736766
UPC #
-
Country of Origin
Sweden
Dimensions
Leg Length
1/2 in
Crown Width
1/2 in
Details
Item
Staples
For Use With
JK20T779, JK20T779L, JK20T779L22
Crown Style
A
Material
Steel
Finish
Galvanized
Compatible with Stapler Model
JK20T779, JK20T779L, JK20T779L22
Sticks/Coils per Package
1190 Sticks
Compatible with Stapler Brand
Kihlberg
Point Style
Chisel
Staple Format
Stick
Staples per Stick/Coil
84
Point Type
Chisel
Number of Sticks
1,190
Description
Plier Staple, Staple Format Stick, Crown Style A, Crown Width 1/2 in, Leg Length 1/2 in, Staples per Stick/Coil 84, Compatible with Stapler Brand Kihlberg, Sticks/Coils per Package 1190 Sticks, Compatible with Stapler Model JK20T779, JK20T779L, JK20T779L22, Finish Galvanized, Material Steel, Point Style Chisel, Package Quantity 100000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.