Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Staples, A Crown, 5/8 in Leg L, Copper, 20000 PK

  • Mfr # 185004

  • Zoro # G2735734


product price: $211.99
/pk 20000, $0.01/ea
Free Shipping & Returns

Key Features

For Use With
R555PN
Leg Length
5/8 in
Crown Style
A
Crown Width
1-1/4 in
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
185004
Zoro #
G2735734
UPC #
-
Country of Origin
Austria

Dimensions

Leg Length
5/8 in
Crown Width
1-1/4 in

Details

Item
Staples
For Use With
R555PN
Crown Style
A
Material
Copper
Finish
Plain
Staples per Stick/Coil
1,000
Compatible with Stapler Model
R555PN
Point Style
Chisel
Compatible with Stapler Brand
Kihlberg
Sticks/Coils per Package
24 Coils
Staple Format
Coil
Point Type
Chisel
Number of Coils
24

Description

Product details about the ZORO SELECT - 56JJ36 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The ZORO SELECT - 56JJ36 Staples are designed with a leg length of 5/8 inches and a crown width of 1-1/4 inches. The A-style crown offers a specific design that can be applied to various general stapling tasks. These staples come in the coil format, providing an ample amount of staples per stick or coil, specifically up to 1000 staples.
Crafted from copper material, these staples offer durability and longevity for your stapling needs. They feature a plain finish which contributes to their overall robustness while maintaining their aesthetic appeal. The chisel point style is built to provide precise penetration when used with compatible devices.
These staples are suitable for use with the R555PN model from Kihlberg brand staplers. Each package contains 24 sticks or coils, ensuring you have enough supplies for large-scale projects or continuous usage over time. Please note that compatibility and performance may vary based on the specific model and brand of your stapler.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.