Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Staples, A Crown, 5/8 in Leg L, Steel, 48000 PK

  • Mfr # 400451

  • Zoro # G2735740


product price: $627.99
/pk 48000, $0.01/ea
Free Shipping & Returns

Key Features

For Use With
JK20T777L
Crown Style
A
Crown Width
1/2 in
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400451
Zoro #
G2735740
UPC #
-
Country of Origin
Sweden

Dimensions

Leg Length
5/8 in
Crown Width
1/2 in

Details

Item
Staples
For Use With
JK20T777L
Crown Style
A
Material
Steel
Finish
Galvanized
Sticks/Coils per Package
960 Sticks
Point Style
Chisel
Staples per Stick/Coil
50
Compatible with Stapler Model
JK20T777L
Staple Format
Stick
Compatible with Stapler Brand
Kihlberg
Point Type
Chisel
Number of Sticks
960

Description

Plier Staple, Staple Format Stick, Crown Style A, Crown Width 1/2 in, Leg Length 5/8 in, Staples per Stick/Coil 50, Compatible with Stapler Brand Kihlberg, Sticks/Coils per Package 960 Sticks, Compatible with Stapler Model JK20T777L, Finish Galvanized, Material Steel, Point Style Chisel, Package Quantity 48000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.