Staples, A Crown, 5/8 in Leg L, Steel, 80000 PK
Mfr # 400375
Zoro # G2737755
product price: $440.99
Free Shipping & Returns
Key Features
For Use With
JK20T779, JK20T779L, JK20T779L22
Crown Style
A
Crown Width
1/2 in
Material
Steel
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400375
Zoro #
G2737755
UPC #
-
Country of Origin
Switzerland
Dimensions
Leg Length
5/8 in
Crown Width
1/2 in
Details
Item
Staples
For Use With
JK20T779, JK20T779L, JK20T779L22
Crown Style
A
Material
Steel
Finish
Galvanized
Staple Format
Stick
Staples per Stick/Coil
84
Sticks/Coils per Package
952 Sticks
Point Style
Chisel
Compatible with Stapler Brand
Kihlberg
Compatible with Stapler Model
JK20T779, JK20T779L, JK20T779L22
Point Type
Chisel
Number of Sticks
952
Description
Plier Staple, Staple Format Stick, Crown Style A, Crown Width 1/2 in, Leg Length 5/8 in, Staples per Stick/Coil 84, Compatible with Stapler Brand Kihlberg, Sticks/Coils per Package 952 Sticks, Compatible with Stapler Model JK20T779, JK20T779L, JK20T779L22, Finish Galvanized, Material Steel, Point Style Chisel, Package Quantity 80000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.