Staples, A Crown, 9/16 in Leg L, Steel, 80000 PK
Mfr # 400373
Zoro # G2735880
product price: $410.99
Free Shipping & Returns
Key Features
For Use With
JK20T779, JK20T779L, JK20T779L22
Crown Style
A
Crown Width
1/2 in
Material
Steel
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400373
Zoro #
G2735880
UPC #
-
Country of Origin
Switzerland
Dimensions
Leg Length
9/16 in
Crown Width
1/2 in
Details
Item
Staples
For Use With
JK20T779, JK20T779L, JK20T779L22
Crown Style
A
Material
Steel
Finish
Galvanized
Compatible with Stapler Brand
Kihlberg
Staples per Stick/Coil
84
Staple Format
Stick
Compatible with Stapler Model
JK20T779, JK20T779L, JK20T779L22
Point Style
Chisel
Sticks/Coils per Package
952 Sticks
Point Type
Chisel
Number of Sticks
952
Description
Plier Staple, Staple Format Stick, Crown Style A, Crown Width 1/2 in, Leg Length 9/16 in, Staples per Stick/Coil 84, Compatible with Stapler Brand Kihlberg, Sticks/Coils per Package 952 Sticks, Compatible with Stapler Model JK20T779, JK20T779L, JK20T779L22, Finish Galvanized, Material Steel, Point Style Chisel, Package Quantity 80000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.