Staples, H.Duty, 1/2In W, 5/8In Leg, PK1000
Mfr # 2WFU6
Zoro # G1851446
product price: $4.39
Key Features
Staple Type
Heavy-Duty
Crown
1/2 in
Leg Length
5/8 in
For Use With
Heavy Duty Staplers
Sheet Capacity
70
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2WFU6
Zoro #
G1851446
UPC #
190735456231
Country of Origin
China
Dimensions
Leg Length
5/8 in
Crown Size
1/2 in
Details
Staple Type
Heavy-Duty
Crown
1/2 in
For Use With
Heavy Duty Staplers
Sheet Capacity
70
Color
Silver
Material
Steel
Item
Staples
Compatible Manufacturer Part Number
2WFR6, 2WFR8
Duty Rating
Heavy-Duty
Compatible Product Type
Heavy-Duty Staplers
Description
Staples, Staple Type Heavy-Duty, Crown 1/2 in, Leg Length 5/8 in, Sheet Capacity 70, Material Steel, Color Silver, For Use With Heavy Duty Staplers, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.