Staples, Standard, 1/4 In Leg, PK5000, Crown: 1/2 in
Mfr # 2WFU4
Zoro # G2506296
product price: $2.59
Key Features
Staple Type
Standard
Crown
1/2 in
Leg Length
1/4 in
Sheet Capacity
20
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2WFU4
Zoro #
G2506296
UPC #
190735456217
Country of Origin
China
Dimensions
Leg Length
1/4 in
Crown Size
1/2 in
Details
Staple Type
Standard
Crown
1/2 in
Sheet Capacity
20
Color
Silver
For Use With
Standard Staplers
Item
Staples
Material
Steel
Compatible Product Type
Standard Staplers
Duty Rating
Standard
Compatible Manufacturer Part Number
2WFT1, 2WFT3, 2WFT4
Description
Staples, Staple Type Standard, Crown 1/2 in, Leg Length 1/4 in, Sheet Capacity 20, Material Steel, Color Silver, For Use With Standard Staplers, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.