Zoro Homepage

Star Knob, 1.25" Diameter, Screw L 0.39"

  • Mfr # 65005M6

  • Zoro # G1820828


product price: $11.29
/ea

Key Features

Color
Silver
Diameter
1.25"
Finish
Polished
Height
0.82"
Knob Type
Modern Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65005M6
Zoro #
G1820828
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1.25"
Height
0.82"
Screw Length
0.39 in
Thread Size
M6
Overall Length
1.25 in
Height (In.)
0.82
Overall Height
0.82 in
Base Dia.
15/32 in
Inside Dia.
6.00mm
Handle Dia.
1-1/4 in
Base Diameter
0.47 in
Base Height
0.39 in
Handle Diameter
1.25 in

Description

Hand Knob, Handle Type Star, Handle Material Stainless Steel, Mounting Type Not Applicable, Thread Size M6, Thread Standard UNC, Handle Dia. 1-1/4 in, Base Dia. 15/32 in, Overall Height 0.82 in, Screw Length 0.39 in, Inside Dia. 6.00mm, Overall Length 1.25 in, Tap Type Through Hole, Thread Type UNC, Color Silver, Features Polished to a Mirror Finish, Finish Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.