Zoro Homepage

Star Knob, 1.25" Diameter, Screw L 0.39"

  • Mfr # 65011M6

  • Zoro # G1820931


product price: $9.19
/ea

Key Features

Color
Silver
Diameter
1.25"
Finish
Polished
Height
0.83"
Knob Type
Modern Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65011M6
Zoro #
G1820931
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1.25"
Height
0.83"
Screw Length
19/32 in
Thread Size
M6
Overall Length
1.25 in
Overall Height
0.83 in
Height (In.)
0.83
Inside Dia.
6.00mm
Base Dia.
15/32 in
Handle Dia.
1-1/4 in
Base Height
0.39 in
Base Diameter
0.47 in
Handle Diameter
1.25 in
Thread Length
14 mm

Description

Hand Knob, Handle Type 4 Point, Handle Material Stainless Steel, Mounting Type Not Applicable, Thread Size M6, Thread Standard UNC, Handle Dia. 1-1/4 in, Base Dia. 15/32 in, Overall Height 0.83 in, Screw Length 19/32 in, Inside Dia. 6.00mm, Overall Length 1.25 in, Tap Type Blind Hole, Thread Type UNC, Color Silver, Finish Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.