Zoro Homepage

Star Knob, 1.57" Diameter, Screw L 0.59"

  • Mfr # 65032M8

  • Zoro # G1835053


product price: $9.89
/ea

Key Features

Color
Silver
Diameter
1.57"
Finish
Polished
Height
1.02"
Knob Type
Modern Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65032M8
Zoro #
G1835053
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1.57"
Height
1.02"
Screw Length
19/32 in
Thread Size
5/16"-18
Overall Length
1.57 in
Overall Height
1.02 in
Height (In.)
1.02
Base Dia.
35/64 in
Handle Dia.
1.5700 in
Base Diameter
0.55 in
Thread Length
40 mm
Handle Diameter
1.57 in
Base Height
0.51 in

Description

Hand Knob, Handle Type 4 Point, Handle Material Stainless Steel, Mounting Type Threaded Hole, Thread Size 5/16 In.-18, Thread Standard UNC, Handle Dia. 1.5700 in, Base Dia. 35/64 in, Overall Height 1.02 in, Screw Length 19/32 in, Overall Length 1.57 in, Tap Type Blind Hole, Thread Type UNC, Color Silver, Finish Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.