Star Knob, 1.96" Diameter, Screw L 0.66"
Mfr # 65007
Zoro # G1820353
product price: $21.39
/eaKey Features
Color
Silver
Diameter
1.96"
Finish
Polished
Height
1.25"
Knob Type
Star Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65007
Zoro #
G1820353
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
1.96"
Height
1.25"
Screw Length
0.66 in
Overall Length
1.96 in
Overall Height
1.25 in
Height (In.)
1.25
Base Dia.
0.7100 in
Handle Dia.
1.9600 in
Inside Dia.
3/8 in
Unthreaded Hole Diameter
3/8 in
Base Height
0.66 in
Handle Diameter
1.96 in
Base Diameter
0.71 in
Description
Hand Knob, Handle Type Star, Handle Material Stainless Steel, Mounting Type Not Applicable, Thread Size Not Applicable, Thread Standard UNC, Handle Dia. 1.9600 in, Base Dia. 0.7100 in, Overall Height 1.25 in, Screw Length 0.66 in, Inside Dia. 3/8 in, Overall Length 1.96 in, Thread Pitch Not Applicable, Tap Type Through Hole, Thread Type UNC, Color Silver, Features Polished to a Mirror Finish, Seal Material Not Applicable, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.