Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Star Knob, 1.96" Diameter, Screw L 0.66"

  • Mfr # 65013M10

  • Zoro # G1820721


product price: $13.49
/ea

Key Features

Color
Silver
Diameter
1.96"
Finish
Polished
Height
1.34"
Knob Type
Modern Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65013M10
Zoro #
G1820721
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1.96"
Height
1.34"
Screw Length
53/64 in
Thread Size
M10
Overall Length
1.96 in
Height (In.)
1.34
Overall Height
1.34 in
Base Dia.
0.7100 in
Handle Dia.
1.9600 in
Inside Dia.
10.00mm
Handle Diameter
1.96 in
Base Height
0.67 in
Base Diameter
0.71 in
Thread Length
30 mm

Details

Color
Silver
Finish
Polished
Knob Type
Modern Design
Material
Stainless Steel
Style
Reamed
Components
Stainless Steel
Item
Hand Knob
Thread Type
UNC
Type
Adjustable
Tap Type
Blind Hole
Handle Type
4 Point
Handle Material
Stainless Steel
Measurement System
Inch
Thread Standard
UNC

Description

Hand Knob, Handle Type 4 Point, Handle Material Stainless Steel, Mounting Type Not Applicable, Thread Size M10, Thread Standard UNC, Handle Dia. 1.9600 in, Base Dia. 0.7100 in, Overall Height 1.34 in, Screw Length 53/64 in, Inside Dia. 10.00mm, Overall Length 1.96 in, Tap Type Blind Hole, Thread Type UNC, Color Silver, Finish Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.