Star Knob, 1.96" Diameter, Screw L 0.67"
Mfr # 65017M10
Zoro # G1820423
product price: $17.19
/eaKey Features
Color
Silver
Diameter
1.96"
Finish
Polished
Height
1.33"
Knob Type
Modern Design
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65017M10
Zoro #
G1820423
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
1.96"
Height
1.33"
Screw Length
0.8200 in
Thread Size
M10
Overall Length
1.96 in
Height (In.)
1.33
Overall Height
1.33 in
Handle Dia.
1.9600 in
Base Dia.
0.7100 in
Inside Dia.
10.00mm
Handle Diameter
1.96 in
Base Diameter
0.71 in
Base Height
0.66 in
Thread Length
40 mm
Description
Hand Knob, Handle Type Star, Handle Material Stainless Steel, Mounting Type Not Applicable, Thread Size M10, Thread Standard UNC, Handle Dia. 1.9600 in, Base Dia. 0.7100 in, Overall Height 1.33 in, Screw Length 0.8200 in, Inside Dia. 10.00mm, Overall Length 1.96 in, Tap Type Blind Hole, Thread Type UNC, Color Silver, Features Polished to a Mirror Finish, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.