Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Star Knob, 2.48" Diameter, Screw L 0.82"

  • Mfr # 65014M12

  • Zoro # G1820800


product price: $17.89
/ea

Key Features

Color
Silver
Diameter
2.48"
Finish
Polished
Height
1.65"
Knob Type
Modern Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65014M12
Zoro #
G1820800
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
2.48"
Height
1.65"
Screw Length
63/64 in
Thread Size
M12
Overall Length
2.48 in
Overall Height
1.65 in
Height (In.)
1.65
Handle Dia.
2-31/64 in
Inside Dia.
12.00mm
Base Dia.
0.7900 in
Base Diameter
0.79 in
Thread Length
20 mm
Base Height
0.83 in
Handle Diameter
2.48 in

Details

Color
Silver
Finish
Polished
Knob Type
Modern Design
Material
Stainless Steel
Style
Reamed
Item
Hand Knob
Thread Type
UNC
Type
Adjustable
Components
Stainless Steel
Handle Type
4 Point
Tap Type
Blind Hole
Handle Material
Stainless Steel
Thread Standard
UNC
Measurement System
Inch

Description

Hand Knob, Handle Type 4 Point, Handle Material Stainless Steel, Mounting Type Not Applicable, Thread Size M12, Thread Standard UNC, Handle Dia. 2-31/64 in, Base Dia. 0.7900 in, Overall Height 1.65 in, Screw Length 63/64 in, Inside Dia. 12.00mm, Overall Length 2.48 in, Tap Type Blind Hole, Thread Type UNC, Color Silver, Finish Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.