Zoro Homepage

Star Knob, 2.48" Diameter, Screw L 0.86"

  • Mfr # 65034M12

  • Zoro # G1835123


product price: $17.89
/ea

Key Features

Color
Silver
Diameter
2.48"
Finish
Polished
Height
1.65"
Knob Type
Modern Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65034M12
Zoro #
G1835123
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
2.48"
Height
1.65"
Screw Length
55/64 in
Thread Size
M12
Overall Length
2.48 in
Overall Height
1.65 in
Height (In.)
1.65
Handle Dia.
2-31/64 in
Base Dia.
0.7900 in
Thread Length
40 mm
Base Diameter
0.79 in
Handle Diameter
2.48 in
Base Height
0.83 in

Description

Hand Knob, Handle Type 4 Point, Handle Material Stainless Steel, Mounting Type Threaded Hole, Thread Size M12, Thread Standard UNC, Handle Dia. 2-31/64 in, Base Dia. 0.7900 in, Overall Height 1.65 in, Screw Length 55/64 in, Overall Length 2.48 in, Tap Type Blind Hole, Thread Type UNC, Color Silver, Finish Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.