Star Knob, 2.48" Diameter, Screw L 0.87"
Mfr # 65028M12
Zoro # G1820408
product price: $25.19
/eaKey Features
Color
Silver
Diameter
2.48"
Finish
Polished
Height
1.57"
Knob Type
Modern Design
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65028M12
Zoro #
G1820408
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
2.48"
Height
1.57"
Screw Length
0.87 in
Thread Size
1/2"-13
Overall Length
2.48 in
Height (In.)
1.57
Overall Height
1.57 in
Base Dia.
25/32 in
Handle Dia.
2-31/64 in
Handle Diameter
2.48 in
Thread Length
10 mm
Base Diameter
0.78 in
Base Height
0.82 in
Description
Hand Knob, Handle Type Star, Handle Material Stainless Steel, Mounting Type Threaded Hole, Thread Size 1/2 In.-13, Thread Standard UNC, Handle Dia. 2-31/64 in, Base Dia. 25/32 in, Overall Height 1.57 in, Screw Length 0.87 in, Overall Length 2.48 in, Tap Type Through Hole, Thread Type UNC, Color Silver, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.