Zoro Homepage

Star Knob, 2.48" Diameter, Screw L 0.87"

  • Mfr # M-65034

  • Zoro # G1851932


product price: $18.89
/ea

Key Features

Color
Silver
Diameter
2.48"
Finish
Polished
Height
1.65"
Knob Type
Modern Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-65034
Zoro #
G1851932
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
2.48"
Height
1.65"
Screw Length
0.8700 in
Thread Size
1/2"-13
Overall Length
2.48 in
Height (In.)
1.65
Overall Height
1.65 in
Handle Dia.
2-31/64 in
Base Dia.
0.7900 in
Thread Length
14 mm
Base Height
0.83 in
Base Diameter
0.79 in
Handle Diameter
2.48 in

Details

Color
Silver
Finish
Polished
Knob Type
Modern Design
Material
Stainless Steel
Style
Tapped
Components
Stainless Steel
Item
Hand Knob
Type
Adjustable
Thread Type
UNC
Handle Material
Stainless Steel
Handle Type
4 Point
Thread Standard
UNC
Tap Type
Blind Hole
Thread Material
Stainless Steel
Measurement System
Inch

Description

Hand Knob, Handle Type 4 Point, Handle Material Stainless Steel, Mounting Type Threaded Hole, Thread Size 1/2 In.-13, Thread Standard UNC, Handle Dia. 2-31/64 in, Base Dia. 0.7900 in, Overall Height 1.65 in, Screw Length 0.8700 in, Overall Length 2.48 in, Thread Pitch Not Applicable, Tap Type Blind Hole, Thread Type UNC, Color Silver, Seal Material Not Applicable, Finish Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.