Starter Brush Set, 6 Pc
Mfr # 7Y384
Zoro # G3986254
product price: $36.49
/eaKey Features
Bristle Color
Black, Natural, White
Bristle Material
Natural Hair, Nylon
Includes
11 in Radial End Brush, 13 in Radial End Brush, 3 1/4 in Test Tube Brush, 6 in Jar and Cylinder Brush, 7 in Micro Tube Brush, 8 in Radial End Brush
Product Type
Starter Brush Set
Non-Sparking
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7Y384
Zoro #
G3986254
UPC #
-
Country of Origin
United States
Dimensions
Overall Length - Imperial
6 1/4 in, 7 in, 8 in, 11 in, 13 in, 16 in
Brush Head Length - Imperial
3 in, 3 1/4 in, 3 1/2 in, 4 1/2 in, 5 in, 6 in
Bristle Length - Imperial
1/2 in, 1 3/4 in, 2 in, 2 3/8 in
Details
Bristle Color
Black, Natural, White
Bristle Material
Natural Hair, Nylon
Item
Brush Starter Set
Includes
11 in Radial End Brush, 13 in Radial End Brush, 3 1/4 in Test Tube Brush, 6 in Jar and Cylinder Brush, 7 in Micro Tube Brush, 8 in Radial End Brush
Product Type
Starter Brush Set
Non-Sparking
No
Description
Brush Starter Set, Product Type Starter Brush Set, Overall Length - Imperial 6 1/4 in, 7 in, 8 in, 11 in, 13 in, 16 in, Bristle Material Natural Hair, Nylon, Non-Sparking No, Bristle Color Black, Natural, White, Brush Head Length - Imperial 3 in, 3 1/4 in, 3 1/2 in, 4 1/2 in, 5 in, 6 in, Bristle Length - Imperial 1/2 in, 1 3/4 in, 2 in, 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.