Static Control Bag, PK 500
Mfr # SSR1418
Zoro # G816042376
product price: $549.99
/pk 500, $1.10/ea
Free Shipping & Returns
Key Features
Color
Gray
Seal Strength
28.7 N
Puncture Strength
11.5 N
Thickness
3 mil
Standards
FDA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSR1418
Zoro #
G816042376
UPC #
654866022951
Country of Origin
Viet Nam
Dimensions
Thickness
3 mil
Overall Width
14 in
Overall Length
18 in
Details
Color
Gray
Seal Strength
28.7 N
Puncture Strength
11.5 N
Item
Static Control Bag
Standards
FDA Compliant
Material
Stratogrey
Metal Location
Metal Interior
Closure Type
Zip Seal
Product Type
Static Shielding Bag
Description
Static Control Bag, Thickness 3 mil, Color Gray, Seal Strength 28.7 N, Puncture Strength 11.5 N, Standards FDA Compliant, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.