Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Static Shielding Bag, Zip Seal, 14 in L, 10 in W, 0.003 in Thick, Low Density Polyethylene (LDPE)

  • Mfr # 5CXR3

  • Zoro # G5557456


product price: $493.99
/pk 1000, $0.49/ea
Free Shipping & Returns

Key Features

Thickness
0.003 in
Color
Gray
Material
Stratogrey
Standards
Faraday Cage Protection
Bag Closure Type
Zip Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5CXR3
Zoro #
G5557456
UPC #
654866027550
Country of Origin
Viet Nam

Dimensions

Thickness
0.003 in
Width
10 in
Length
14 in
Opening Size
10"
Overall Length
14 in
Overall Width
10 in

Details

Color
Gray
Material
Stratogrey
Standards
Faraday Cage Protection
Bag Closure Type
Zip Seal
Bag Material
Low Density Polyethylene (LDPE)
Bag Item
Static Shielding Bag
Item
Static Shielding Bag
Closure Type
Zip Seal
Seal Strength
28.7 N
Puncture Strength
2.6 lbf
Product Type
Static Shielding Bag

Description

Static Shielding Bag, Width 10 in, Length 14 in, Thickness 0.003 in, Color Gray, Reclosable, Bag Closure Type Zip Seal, FDA Compliant No, Seal Strength 28.7 N, Bag Package Configuration Flat Pack, Puncture Strength 2.6 lbf, Bag Material Low Density Polyethylene (LDPE), Standards Faraday Cage Protection, Static Shielding Bag, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.