Zoro Homepage

Static Shielding Bag, Zip Seal, 24 in L, 18 in W, 0.003 in Thick, Low Density Polyethylene (LDPE)

  • Mfr # 5CXT4

  • Zoro # G5730033


product price: $299.99
/pk 200, $1.50/ea
Free Shipping & Returns

Key Features

Thickness
0.003 in
Color
Gray
Bag Material
Low Density Polyethylene (LDPE)
Material
Stratogrey
Standards
Faraday Cage Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5CXT4
Zoro #
G5730033
UPC #
654866022999
Country of Origin
Viet Nam

Dimensions

Thickness
0.003 in
Width
18 in
Length
24 in
Opening Size
18"
Overall Length
24 in
Overall Width
18 in

Details

Color
Gray
Bag Material
Low Density Polyethylene (LDPE)
Material
Stratogrey
Standards
Faraday Cage Protection
Item
Static Shielding Bag
Bag Closure Type
Zip Seal
Closure Type
Zip Seal
Bag Item
Static Shielding Bag
Puncture Strength
2.6 lbf
Seal Strength
28.7 N
Product Type
Static Shielding Bag

Description

Static Shielding Bag, Width 18 in, Length 24 in, Thickness 0.003 in, Color Gray, Reclosable, Bag Closure Type Zip Seal, FDA Compliant No, Seal Strength 28.7 N, Bag Package Configuration Flat Pack, Puncture Strength 2.6 lbf, Bag Material Low Density Polyethylene (LDPE), Standards Faraday Cage Protection, Static Shielding Bag, Package Quantity 200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.