Zoro Homepage

Static Shielding Bags, 18" x 14", 3 mil, Gray, Open, 200 PK

  • Mfr # 5CXZ7

  • Zoro # G5700012


product price: $133.99
/pk 200, $0.67/ea
Free Shipping & Returns

Key Features

Width
14"
Color
Gray
Bag Closure Type
Open
Thickness
3 mil
Material
Low Density Polyethylene (LDPE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5CXZ7
Zoro #
G5700012
UPC #
654866018541
Country of Origin
Viet Nam

Dimensions

Width
14"
Length
18"
Thickness
3 mil
Depth
0
Size
18" x 14"
Overall Width
14 in
Overall Length
18 in

Details

Item
Static Shielding Bags
Color
Gray
Bag Closure Type
Open
Material
Low Density Polyethylene (LDPE)
Standards
Faraday Cage Protection
Hang Hole
No
Bag Material
Low Density Polyethylene (LDPE)
Bag Item
Static Shielding Bag
Closure Type
Open
Puncture Strength
2.6 lbf
Seal Strength
28.7 N
Product Type
Static Shielding Bag

Description

Static Shielding Bag, Width 14 in, Length 18 in, Thickness 0.003 in, Color Gray, Open, Bag Closure Type None, FDA Compliant No, Seal Strength 28.7 N, Bag Package Configuration Flat Pack, Puncture Strength 2.6 lbf, Bag Material Low Density Polyethylene (LDPE), Standards Faraday Cage Protection, Static Shielding Bag, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.