Static Shielding Bags, 24" x 18", 3 mil, Gray, Open, 200 PK
Mfr # 5CYA4
Zoro # G5194375
product price: $203.99
/pk 200, $1.02/ea
Free Shipping & Returns
Key Features
Width
18"
Color
Gray
Bag Closure Type
Open
Thickness
3 mil
Material
Low Density Polyethylene (LDPE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5CYA4
Zoro #
G5194375
UPC #
654866018602
Country of Origin
Viet Nam
Dimensions
Width
18"
Length
24"
Thickness
3 mil
Depth
0
Size
24" x 18"
Overall Length
24 in
Overall Width
18 in
Details
Item
Static Shielding Bags
Color
Gray
Bag Closure Type
Open
Material
Low Density Polyethylene (LDPE)
Standards
Faraday Cage Protection
Hang Hole
No
Bag Material
Low Density Polyethylene (LDPE)
Bag Item
Static Shielding Bag
Closure Type
Open
Puncture Strength
2.6 lbf
Seal Strength
28.7 N
Product Type
Static Shielding Bag
Description
Static Shielding Bag, Width 18 in, Length 24 in, Thickness 0.003 in, Color Gray, Open, Bag Closure Type None, FDA Compliant No, Seal Strength 28.7 N, Bag Package Configuration Flat Pack, Puncture Strength 2.6 lbf, Bag Material Low Density Polyethylene (LDPE), Standards Faraday Cage Protection, Static Shielding Bag, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.