Zoro Homepage

Stationary Drum Dumper, 95-1/4in, 1000lb.

  • Mfr # HDD-72-10-S-SSC

  • Zoro # G3473657


product price: $7,649.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

For Use With
30 and 55 gal Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Overall Height
95.25 in
Drum Rotation
135 Degrees
Overall Length
92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDD-72-10-S-SSC
Zoro #
G3473657
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
95.25 in
Overall Length
92 in
Rotated Height
157 1/4 in
Dia.
24 in
Dispensing Height
72 in
Level Height
95 1/4 in
Overall Width
36 in
Overall Depth
92 in
Dump Height
72 in
Manufacturer Warranty Length
1 yr Limited
Rotation Height
157.25 in
Power Cord Length
8 ft
For Maximum Drum Diameter
24 in

Description

Drum Dumper, Assembly Fully Assembled, Drum Securing Mechanism Clamp, Dump Angle 45 Degrees , Dump Height 72 in, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 30 gal, 55 gal, For Drum Material Fiber, Plastic, Metal, Housing Color Blue, Yellow, Includes 56 Frame, 60 Hz Upper Travel Limit Switch, Includes Battery Batteries Not Included, Operating Voltage 115V AC, Overall Depth 92 in, Overall Height 95.25 in, Overall Width 36 in, Portability Stationary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.