Zoro Homepage

Stationary Drum Dumper, 95-1/4in, 750lb.

  • Mfr # HDD-72-7-S-SSC

  • Zoro # G2779589


product price: $7,646.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

For Use With
30 and 55 gal Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Construction
Stainless Steel Chute, Steel
Drum Capacity
55 gal, 30
Dump Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDD-72-7-S-SSC
Zoro #
G2779589
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
92 in
Dispensing Height
72 in
Dia.
24 in
Overall Width
36 in
Overall Height
95.25 in
Rotated Height
157 1/4 in
Level Height
95 1/4 in
Rotation Height
157.25 in
Power Cord Length
8 ft
For Maximum Drum Diameter
24 in
Overall Depth
92 in
Manufacturer Warranty Length
1 yr Limited
Dump Height
72 in

Details

Item
Drum Dumper
For Use With
30 and 55 gal Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Construction
Stainless Steel Chute, Steel
Drum Capacity
55 gal, 30
Dump Angle
45 Degrees
Clearance Between Legs
28 1/2 in
Voltage
115
Max. Lift
157 1/4 in
Load Capacity
750 lb
Type
Stationary
Drum Rotation
135 Degrees
Number of Drums
1
Total Raise Time
34 sec
Lowest Position of Jaws
27 in
Motor HP
3/4 hp
Rotation
135 Degrees
Finish
Powder Coated
Rotation Angle
135 Degrees
Standards
OSHA
Phase
Single
Product Type
Drum Dumper
Includes Battery
Batteries Not Included
Chute Material
Stainless Steel
Maximum Motor Horsepower
3/4 hp
Housing Finish
Powder Coated
Portability
Stationary
For Container Type
Drums
Caster Type
(2) Rigid; (2) Swivel
Operating Voltage
115V AC
Drum Securing Mechanism
Clamp
Wheel Type
Caster
Leg Clearance
28 1/2 in
For Drum Capacity
30 gal, 55 gal
Raise Time
34 in/sec
Electrical Connection
Power Cord
Body Material
Stainless Steel, Steel
Motor Type
AC Motor
Power Source
Hydraulic
For Drum Material
Fiber, Plastic, Metal
Features
Adjustable Height Clamps, Emergency Safety Velocity Fuse, Hand Held Control, Upper Travel Limit Switch, Vertical Adjustment Drum
Frequency
60 Hz
Housing Color
Blue, Yellow
Weight Capacity
750 lb
Vertical Lift
157.25 in
Assembly
Fully Assembled

Description

Drum Dumper, Assembly Fully Assembled, Drum Securing Mechanism Clamp, Dump Angle 45 Degrees , Dump Height 72 in, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 30 gal, 55 gal, For Drum Material Fiber, Plastic, Metal, Housing Color Blue, Yellow, Includes 56 Frame, 60 Hz Upper Travel Limit Switch, Includes Battery Batteries Not Included, Operating Voltage 115V AC, Overall Depth 92 in, Overall Height 95.25 in, Overall Width 36 in, Portability Stationary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.