Stationary Spring Anchor, 3/8"-16, 1-5/8 in L, Carbon Steel Black Oxide

  • Mfr # Z20014

  • Zoro # G3006473


product price: $4.39
/ea

Key Features

Thread Length
1.125 in
Overall Length
1-5/8 in
Material
Carbon Steel
Finish
Black Oxide
Eyelet Hole Size
0.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z20014
Zoro #
G3006473
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Thread Length
1.125 in
Overall Length
1-5/8 in
Eyelet Hole Size
0.22 in
Head Height
0.36 in
Anchor Diameter
3/8 in

Details

Item
Spring Anchor
Head Rotation
Stationary
Material
Carbon Steel
Finish
Black Oxide
System of Measurement
Inch
Material Grade/Class
Low Carbon
Manufacturer Location
Made in USA

Description

Spring Anchor, System of Measurement Inch, Thread Size 3/8 In.-16, Anchor Diameter 3/8 in, Overall Length 1 5/8 in, Thread Length 1 1/8 in, Material Steel, Finish Black Oxide, Material Grade/Class Low Carbon, Eyelet Hole Size 0.22 in, Head Rotation Stationary, Head Height 0.36 in, Manufacturer Location Made in USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.