Zoro Homepage

Stationary Spring Anchor, #6-48, 5/8 in L, Carbon Steel Black Oxide

  • Mfr # Z20002

  • Zoro # G3048482


product price: $4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Thread Length
0.4 in
Overall Length
5/8 in
Material
Carbon Steel
Finish
Black Oxide
Eyelet Hole Size
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z20002
Zoro #
G3048482
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-48
Thread Length
0.4 in
Overall Length
5/8 in
Eyelet Hole Size
0.08 in
Head Height
0.15 in
Anchor Diameter
9/64 in

Details

Item
Spring Anchor
Head Rotation
Stationary
Material
Carbon Steel
Finish
Black Oxide
System of Measurement
Inch
Manufacturer Location
Made in USA
Material Grade/Class
Low Carbon

Description

Spring Anchor, System of Measurement Inch, Thread Size #6-48, Anchor Diameter 9/64 in, Overall Length 5/8 in, Thread Length 13/32 in, Material Steel, Finish Black Oxide, Material Grade/Class Low Carbon, Eyelet Hole Size 0.08 in, Head Rotation Stationary, Head Height 0.15 in, Manufacturer Location Made in USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.