Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stationary Spring Anchor, #8-40, 7/8 in L, Carbon Steel Black Oxide

  • Mfr # Z20005

  • Zoro # G2721275


product price: $4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Thread Length
0.625 in
Overall Length
7/8 in
Material
Carbon Steel
Finish
Black Oxide
Eyelet Hole Size
0.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z20005
Zoro #
G2721275
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-40
Thread Length
0.625 in
Overall Length
7/8 in
Eyelet Hole Size
0.10 in
Head Height
0.16 in
Anchor Diameter
5/32 in

Details

Item
Spring Anchor
Head Rotation
Stationary
Material
Carbon Steel
Finish
Black Oxide
System of Measurement
Inch
Material Grade/Class
Low Carbon
Manufacturer Location
Made in USA

Description

Spring Anchor, System of Measurement Inch, Thread Size #8-40, Anchor Diameter 5/32 in, Overall Length 7/8 in, Thread Length 5/8 in, Material Steel, Finish Black Oxide, Material Grade/Class Low Carbon, Eyelet Hole Size 0.1 in, Head Rotation Stationary, Head Height 0.16 in, Manufacturer Location Made in USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.