Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stationry Drum Dumpr, 60in, 42sec., 1000lb.

  • Mfr # HDD-36-10-S-SSC

  • Zoro # G3473830


product price: $7,033.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

For Use With
30 and 55 gal Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Type
Stationary
Lowest Position of Jaws
27 in
Construction
Stainless Steel Chute, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDD-36-10-S-SSC
Zoro #
G3473830
UPC #
-
Country of Origin
United States

Dimensions

Rotated Height
95 3/4 in
Overall Height
60 in
Overall Width
36 in
Dispensing Height
36 in
Dia.
24 in
Overall Length
61 1/2 in
Level Height
60 in
Dump Height
36 in
Power Cord Length
8 ft
Rotation Height
95.75 in
Manufacturer Warranty Length
1 yr Limited
Overall Depth
61.5 in
For Maximum Drum Diameter
24 in

Details

Item
Drum Dumper
For Use With
30 and 55 gal Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Type
Stationary
Lowest Position of Jaws
27 in
Construction
Stainless Steel Chute, Steel
Total Raise Time
42 sec
Number of Drums
1
Clearance Between Legs
28 1/2 in
Rotation
135 Degrees
Motor HP
3/4 hp
Load Capacity
1,000 lb
Rotation Angle
135 Degrees
Voltage
115
Max. Lift
95 3/4 in
Finish
Powder Coated
Dump Angle
45 Degrees
Drum Capacity
55 gal, 30
Drum Rotation
135 Degrees
Phase
Single
Standards
OSHA
Product Type
Drum Dumper
For Drum Capacity
30 gal, 55 gal
Features
Adjustable Height Clamps, Emergency Safety Velocity Fuse, Hand Held Control, Upper Travel Limit Switch, Vertical Adjustment Drum
Housing Color
Blue, Yellow
Body Material
Stainless Steel, Steel
Leg Clearance
28 1/2 in
Electrical Connection
Power Cord
Vertical Lift
95.75 in
Power Source
Hydraulic
Drum Securing Mechanism
Clamp
Frequency
60 Hz
Chute Material
Stainless Steel
Includes Battery
Batteries Not Included
For Container Type
Drums
Weight Capacity
1,000 lb
Maximum Motor Horsepower
3/4 hp
Housing Finish
Powder Coated
Raise Time
42 in/sec
Motor Type
AC Motor
Wheel Type
Caster
Caster Type
(2) Rigid; (2) Swivel
Operating Voltage
115V AC
Assembly
Fully Assembled
For Drum Material
Fiber, Plastic, Metal
Portability
Stationary

Description

Drum Dumper, Assembly Fully Assembled, Drum Securing Mechanism Clamp, Dump Angle 45 Degrees , Dump Height 36 in, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 30 gal, 55 gal, For Drum Material Fiber, Plastic, Metal, Housing Color Blue, Yellow, Includes 56 Frame, 60 Hz Upper Travel Limit Switch, Includes Battery Batteries Not Included, Operating Voltage 115V AC, Overall Depth 61.5 in, Overall Height 60 in, Overall Width 36 in, Portability Stationary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.