Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stationry Drum Dumpr, 72in, 42sec., 1500lb.

  • Mfr # HDD-48-15-S-SSC

  • Zoro # G3473751


product price: $8,555.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

For Use With
30 and 55 gal Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Drum Capacity
55 gal, 30
Dump Angle
45 Degrees
Construction
Stainless Steel Chute, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDD-48-15-S-SSC
Zoro #
G3473751
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
71 1/2 in
Dispensing Height
48 in
Level Height
72 in
Overall Height
72 in
Dia.
24 in
Rotated Height
116 in
Overall Width
36 in
Overall Depth
71.5 in
Manufacturer Warranty Length
1 yr Limited
Dump Height
48 in
Power Cord Length
8 ft
For Maximum Drum Diameter
24 in
Rotation Height
116 in

Details

Item
Drum Dumper
For Use With
30 and 55 gal Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Drum Capacity
55 gal, 30
Dump Angle
45 Degrees
Construction
Stainless Steel Chute, Steel
Finish
Powder Coated
Max. Lift
116 in
Rotation
135 Degrees
Lowest Position of Jaws
27 in
Number of Drums
1
Total Raise Time
42 sec
Type
Stationary
Voltage
115
Motor HP
3/4 hp
Load Capacity
1,500 lb
Clearance Between Legs
28 1/2 in
Rotation Angle
135 Degrees
Drum Rotation
135 Degrees
Phase
Single
Standards
OSHA
Product Type
Drum Dumper
Drum Securing Mechanism
Clamp
Housing Color
Blue, Yellow
Motor Type
AC Motor
Power Source
Hydraulic
Housing Finish
Powder Coated
Leg Clearance
28 1/2 in
Electrical Connection
Power Cord
Frequency
60 Hz
Includes Battery
Batteries Not Included
Body Material
Stainless Steel, Steel
Maximum Motor Horsepower
3/4 hp
Operating Voltage
115V AC
Weight Capacity
1,500 lb
For Drum Material
Fiber, Plastic, Metal
Assembly
Fully Assembled
Portability
Stationary
Caster Type
(2) Rigid; (2) Swivel
Features
Adjustable Height Clamps, Emergency Safety Velocity Fuse, Hand Held Control, Upper Travel Limit Switch, Vertical Adjustment Drum
Chute Material
Stainless Steel
Raise Time
42 in/sec
For Drum Capacity
30 gal, 55 gal
For Container Type
Drums
Vertical Lift
116 in
Wheel Type
Caster

Description

Drum Dumper, Assembly Fully Assembled, Drum Securing Mechanism Clamp, Dump Angle 45 Degrees , Dump Height 48 in, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 30 gal, 55 gal, For Drum Material Fiber, Plastic, Metal, Housing Color Blue, Yellow, Includes 56 Frame, 60 Hz Upper Travel Limit Switch, Includes Battery Batteries Not Included, Operating Voltage 115V AC, Overall Depth 71.5 in, Overall Height 72 in, Overall Width 36 in, Portability Stationary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.