Zoro Homepage

Stationry Drum Dumpr, 84in, 42sec., 1500lb.

  • Mfr # HDD-60-15-S-SSC

  • Zoro # G3473690


product price: $8,685.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

For Use With
30 and 55 gal Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Lowest Position of Jaws
27 in
Construction
Stainless Steel Chute, Steel
Level Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDD-60-15-S-SSC
Zoro #
G3473690
UPC #
-
Country of Origin
United States

Dimensions

Level Height
84 in
Overall Length
80 in
Rotated Height
136 3/4 in
Overall Height
84 in
Dia.
24 in
Dispensing Height
60 in
Overall Width
36 in
Manufacturer Warranty Length
1 yr Limited
Power Cord Length
8 ft
For Maximum Drum Diameter
24 in
Dump Height
60 in
Overall Depth
80 in
Rotation Height
136.75 in

Description

Drum Dumper, Assembly Fully Assembled, Drum Securing Mechanism Clamp, Dump Angle 45 Degrees , Dump Height 60 in, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 30 gal, 55 gal, For Drum Material Fiber, Plastic, Metal, Housing Color Blue, Yellow, Includes 56 Frame, 60 Hz Upper Travel Limit Switch, Includes Battery Batteries Not Included, Operating Voltage 115V AC, Overall Depth 80 in, Overall Height 84 in, Overall Width 36 in, Portability Stationary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.