Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stay Healthy. Wash Hands Regularly., Vinyl, 7 in x 10 in, Adhesive Surface

  • Mfr # N511-710-V

  • Zoro # G6675278


product price: $3.49
/ea

Key Features

Legend
Stay Healthy. Wash Hands Regularly.
Sign Material
Vinyl
Height
7 in
Width
10 in
Sign Mounting Style
Adhesive Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N511-710-V
Zoro #
G6675278
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in

Details

Item
Adhesive Safety Sign
Legend
Stay Healthy. Wash Hands Regularly.
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Sign Background Color
White
Printed Language
English
Header
Notice

Description

Adhesive Safety Sign, Sign Subject Matter Wash Hands, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Notice, Legend Stay Healthy. Wash Hands Regularly., Printed Language English

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.