Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stay Roller, Steel, 4-7/16"L x 3-3/8"H

  • Mfr # 1XMY3

  • Zoro # G1446557


product price: $16.69
/ea

Key Features

Length (In.)
4 7/16 in
Width (In.)
3 1/2 in
For Use With
Sliding Doors
Material
Steel
Includes
Hanger Plates
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XMY3
Zoro #
G1446557
UPC #
190735034378
Country of Origin
China

Dimensions

Length (In.)
4 7/16 in
Width (In.)
3 1/2 in
Height (In.)
3 3/8 in
Roller Width/Dia. (In.)
No Roller
For Door Thickness - Minimum
1 3/8 in
Wheel Width
13/16 in
Overall Width
3 1/2 in
Overall Length
4 7/16 in
For Door Thickness - Maximum
1 25/32 in
Mounting Hole Size
3/8 in
Overall Depth
3 11/32 in

Details

For Use With
Sliding Doors
Material
Steel
Includes
Hanger Plates
Finish
Zinc Plated
Type
Sliding Door
Construction
Steel
Category Type
Sliding Door Hardware
Item
Guide
Hardware
Not Included
Number of Wheels
1
Bearing Material
Steel
For Top/Bottom
Bottom
Hardware Material
Steel
Shaft Material
Steel
Compression
Not Spring Loaded
Wheel Edge Type
Round
Wheel Material
Plastic
Product Type
Guide
Number of Mounting Holes
4
Includes Hardware
Hardware Not Included
Count
1

Description

Stay Roller, Material Steel, Zinc Finish, Length 4 7/16 In, Height 3 3/8 In, Width 3 1/2 In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.