Zoro Homepage

Steam Autoclave Indicator Tape, PK4

  • Mfr # GRAING-T254-47-4

  • Zoro # G613990689


product price: $33.15
/pk 4, $8.29/ea

Key Features

Overall Length
180 ft
Product Type
Steam Autoclave Indicator Tape
Material
Crepe Paper
Overall Width
3/4 in
Features
Latex-Free, Lead-Free, Solvent-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRAING-T254-47-4
Zoro #
G613990689
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
180 ft
Overall Width
3/4 in
Tape Width
3/4 in
Tape Length
180 ft

Details

Item
Steam Autoclave Indicator Tape
Product Type
Steam Autoclave Indicator Tape
Material
Crepe Paper
Features
Latex-Free, Lead-Free, Solvent-Free
Cycle Time
30 min
Indicator Color After
Black Stripes
Tape Color
Natural with Green Indicator Stripes
Compatible Sterilization Process
Steam
Indicator Color Before
Green Stripes

Description

Steam Autoclave Indicator Tape, Cycle Time 30 min, Tape Length 180 ft, Tape Width 3/4 in, Natural with Green Indicator Stripes, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.