Steel Bin Rail Floor Rack, 20 in D x 57 in H x 36 in W, Gray/Blue
Mfr # 7Y883
Zoro # G2581028
product price: $917.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Depth
20 in
Overall Height
57 in
Number of Bins
96
Color
Gray/Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7Y883
Zoro #
G2581028
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
20 in
Overall Height
57 in
Width
36 in
Depth
20"
Bin Depth
10 7/8 in
Bin Width
5 1/2 in
Height
5 in
Details
Number of Bins
96
Color
Gray/Blue
Load Capacity
500 lb
Finish
Powder Coated
Material
Steel
Item
Bin Rail Floor Rack
Bin Color
Blue
ESD Conductive
No
Includes
(96) 2W778 (Stack and Hang Bin), 5W876 (Mobile Kit), 5YM90 (Bin Box Rail Hanging System)
Type
Hang and Stack
Rail Material
Steel
Whole Unit Load Capacity
500 lb
Rail Finish
Powder Coated
Number of Usable Sides
2
Rack Color
Gray
Description
Bin Rail Floor Rack, Blue Bin Color, Hang and Stack, Polymer, Number of Bins 96, Overall Depth 20 in, Overall Height 57 in, Overall Width 36 in, Rack Color Gray, Rail Finish Powder Coated, Rail Material Steel, ESD Conductive No, (96) 2W778 (Stack and Hang Bin), 5W876 (Mobile Kit), 5YM90 (Bin Box Rail Hanging System), Number of Usable Sides 2, Whole Unit Load Capacity 500 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.