Steel Bin Rail Floor Rack, 20 in D x 57 in H x 36 in W, Gray/Red
Mfr # 7Y884
Zoro # G2581037
product price: $917.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Depth
20 in
Overall Height
57 in
Color
Gray/Red
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7Y884
Zoro #
G2581037
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
20 in
Overall Height
57 in
Bin Height
5 in
Bin Depth
10-7/8 in
Bin Width
5-1/2 in
Details
Color
Gray/Red
Material
Steel
Item
Bin Rail Floor Rack
Finish
Powder Coated
Includes
(96) 2W074 (Stack and Hang Bin), (1) 5W876 (Mobile Kit), (1) 5YM90 (Bin Box Rail Hanging System)
Bin Color
Red
ESD Conductive
No
Bin Material
Polymer
Whole Unit Load Capacity
500 lb
Number of Usable Sides
2
Description
Bin Rail Floor Rack, Red Bin Color, Hang and Stack, Polymer, Overall Depth 20 in, Overall Height 57 in, Overall Width 36 in, ESD Conductive No, (96) 2W074 (Stack and Hang Bin), (1) 5W876 (Mobile Kit), (1) 5YM90 (Bin Box Rail Hanging System)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.