Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Bracket, Single Box, 4-9/16"L x 2"W

  • Mfr # 1XMY4

  • Zoro # G2963283


product price: $11.49
/ea

Key Features

Length (In.)
4 9/16 in
Width (In.)
2 in
For Use With
Doors Weighing Up To 450 Pounds
Material
Steel
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XMY4
Zoro #
G2963283
UPC #
190735034385
Country of Origin
China

Dimensions

Length (In.)
4 9/16 in
Width (In.)
2 in
Roller Width/Dia. (In.)
No Roller
Height (In.)
2 3/16 in
For Door Thickness - Minimum
1 3/8 in
Mounting Hole Size
7/16 in
Overall Height
2 3/16 in
Overall Width
2 in
For Door Thickness - Maximum
1 25/32 in
Overall Depth
4.6 in

Details

For Use With
Doors Weighing Up To 450 Pounds
Material
Steel
Includes
Mounting Hardware
Finish
Galvanized
Type
Single Box Rail
Max. Weight (Lb.)
450 lb
Category Type
Track Hardware
Item
Wall Hanger Bracket
Hardware
Included
Construction
Steel
Product Type
Bracket
Load Capacity
450 lb

Description

Bracket, Type Single Box Rail, Material Steel, Galvanized Finish, Length 4 9/16 In, Height 2 3/16 In, Width 2 In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.