Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Chair with Vinyl Padded, Beige

  • Mfr # 2W158

  • Zoro # G2858344


product price: $37.85
/ea

Key Features

Seat Material
Vinyl
Frame Color
Beige
Back Material
Vinyl
Arm Style
Armless
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2W158
Zoro #
G2858344
UPC #
190735455807
Country of Origin
China

Dimensions

Cushion Thickness
1 in
Overall Height
30 1/4 in
Overall Width
18 1/4 in
Seat Height
17 1/2 in
Overall Depth
20 1/8 in
Back Width
16 1/4 in
Seat Depth
15 5/8 in
Seat Width
15 7/8 in
Back Height
7 3/8 in
Leg End Diameter
7/8 in
Padding Thickness
1 1/4 in
Structural Material Thickness
19 ga
Seat Height - Maximum
17 1/2 in
Folded Depth
2 in

Details

Item
Folding Chair
Seat Color
Beige
Seat Material
Vinyl
Frame Color
Beige
Back Material
Vinyl
Arm Style
Armless
Frame Material
Steel
Weight Capacity
300 lb
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Back Color
Beige
Product Type
Folding Chair
Style
Folding Chair
Includes Handle
No Handle
Includes Foot Rail
No Foot Rail
Padding Location
Padded Seat
Folding
Folding
Ganging
Not Gangable
Includes Back
Backrest
Rolling
Not Rolling
Upholstery Material
Vinyl
Back Structural Material
Vinyl
Assembly
Assembled
Includes Assembly Tools
Tools Not Included
Structural Material Finish
Powder Coated
Support Style
Frame
Number of Leg Braces
2
Foot Material
Polypropylene
Stacking
Not Stackable
Upholstery Location
Upholstered Back, Upholstered Seat
Swiveling
Not Swiveling
Seat Structural Material
Vinyl
Foot Type
Protective Tips
Leg End Shape
Circle
Padding Material
Foam

Description

Folding Chair, Overall Height 30 1/4 in, Overall Width 18 1/4 in, Overall Depth 20 1/8 in, Seat Height 17 1/2 in, Seat Width 15 7/8 in, Seat Depth 15 5/8 in, Back Height 7 3/8 in, Back Width 16 1/4 in, Seat Color Beige, Back Color Beige, Frame Color Beige, Seat Material Vinyl, Back Material Vinyl, Frame Material Steel, Cushion Thickness 1 in, Arm Style Armless, Weight Capacity 300 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.