Zoro Homepage

Steel Door Weatherstrip, Magnetic, Beige

  • Mfr # 2RRP1

  • Zoro # G1465554


product price: $33.89
/ea

Key Features

Overall Length
82 1/2 in
Projection
3/8 in
Color
Beige
Product Type
Weatherstripping
Insert Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RRP1
Zoro #
G1465554
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
82 1/2 in
Insert Size
1/2 in
Overall Height
1 5/8 in
Overall Width
3/4 in
Flange Thickness
0.25 in
Flange Height
5/8 in
Flange Width
3/8 in
Insert Size - Maximum
1/2 in

Details

Projection
3/8 in
Color
Beige
Item
Door Weatherstripping
Product Type
Weatherstripping
Insert Color
Beige
Insert Material
Nylon
Flange Material
Steel
Mounting Type
Surface
Stays Flexible to
0 Degrees F
Flange Finish
Mill
Sold As
(3) Strips
Hardware
Not Included
Max. Door Gap
1/4 in
Includes
(36) Strips for Top of Door, (82) Strips for Hinge Side of Door, (82) Strips for Latch Side of Door
Insert Type
Kerf
Gap - Maximum
1/4 in
Flange Projection
3/8 in
Includes Hardware
Hardware Not Included

Description

Door Weatherstripping, Insert Type Kerf, Insert Material Nylon, Insert Color Beige, Insert Size 1/2 in, Flange Material Steel, Flange Finish Mill, Flange Height 5/8 in, Flange Width 3/8 in, Flange Thickness 0.25 in, Overall Length 82 1/2 in, Overall Width 3/4 in, Overall Height 1 5/8 in, Stays Flexible to 0 Degrees F, Projection 3/8 in, Mounting Type Surface, Max. Door Gap 1/4 in, Includes (36) Strips for Top of Door, (82) Strips for Hinge Side of Door, (82) Strips for Latch Side of Door

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.