Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Folding Chair, Beige

  • Mfr # 1W985

  • Zoro # G2197946


product price: $29.39
/ea

Key Features

Seat Material
Steel
Frame Color
Beige
Back Material
Steel
Arm Style
Armless
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1W985
Zoro #
G2197946
UPC #
190735415832
Country of Origin
China

Dimensions

Overall Width
18 1/8 in
Seat Height
17 1/8 in
Overall Depth
20 in
Overall Height
29 1/4 in
Cushion Thickness
Not Padded
Back Width
16 1/4 in
Seat Width
16 in
Back Height
7 3/8 in
Seat Depth
16 in
Seat Height - Maximum
16 7/8 in
Leg End Diameter
7/8 in
Structural Material Thickness
19 ga
Folded Depth
2 in

Details

Item
Folding Chair
Seat Color
Beige
Seat Material
Steel
Frame Color
Beige
Back Material
Steel
Arm Style
Armless
Frame Material
Steel
Weight Capacity
300 lb
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Back Color
Beige
Product Type
Folding Chair
Style
Folding Chair
Structural Material Finish
Powder Coated
Upholstery Location
No Upholstery
Support Style
Frame
Foot Material
Polypropylene
Includes Back
Backrest
Stacking
Not Stackable
Includes Foot Rail
No Foot Rail
Number of Leg Braces
2
Foot Type
Protective Tips
Assembly
Assembled
Seat Structural Material
Steel
Rolling
Not Rolling
Swiveling
Not Swiveling
Leg End Shape
Circle
Ganging
Not Gangable
Includes Handle
No Handle
Back Structural Material
Steel
Folding
Folding
Includes Assembly Tools
Tools Not Included
Padding Location
No Padding

Description

Folding Chair, Overall Height 29 1/4 in, Overall Width 18 1/8 in, Overall Depth 20 in, Seat Height 17 1/8 in, Seat Width 16 in, Seat Depth 16 in, Back Height 7 3/8 in, Back Width 16 1/4 in, Seat Color Beige, Back Color Beige, Frame Color Beige, Seat Material Steel, Back Material Steel, Frame Material Steel, Cushion Thickness Not Padded, Arm Style Armless, Weight Capacity 300 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.