Shop JAMCO

Four-Side-Access Open Metal Stock Truck, Steel, 3,000 lb Load Capacity, 2 Shelves, 30 in L, 48 in W

  • Mfr # CZ348P600GP

  • Zoro # G2253295


product price: 
$
946.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
57 in
Overall Length
30 in
Overall Width
48 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CZ348P600GP
Zoro #
G2253295
UPC #
-
Country of Origin
United States
Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Four-Side-Access Open Metal Stock Truck
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
2
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel
Distance Between Shelves
Adjustable
Gauge
12 ga
Caster Material
Phenolic
Construction
Welded Steel
Utility Cart Item
Adjustable Shelf Stock Truck
Features
One Fixed Shelf, One Flush Adjustable Shelf, Tubular Handle with smooth radius bend
Utility Cart Shelf Style
Lipped/Flush Combination
Includes
1 Adjustable Shelf and 1 Fixed Bottom Shelf
Capacity per Shelf
1500 lb.
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Phenolic
Side Panel Construction
Open
Lip Style
Combination
Shelf Adjustability
Adjustable
Number of Side Panels
1
Number of Accessible Sides
4
Product Type
Stock Cart

Description

Stock Truck, Load Capacity 3,000 lb, Number of Shelves 2, Shelf Length 48 in, Shelf Width 30 in, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves Adjustable, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 30 in, Overall Width 48 in, Overall Height 57 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.