Shop JAMCO

Utility Cart with Lipped Metal Shelves, Steel, 3,000 lb Load Capacity, 5 Shelves, 54 in L, 25 in W

  • Mfr # NE248P600GP
  • Zoro # G9952467

product price: 
$
1,004.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
68 in
Overall Length
54 in
Overall Width
25 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NE248P600GP
Zoro #
G9952467
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
68 in
Overall Length
54 in
Overall Width
25 in
Caster Width
2 in
Caster Dia.
6 in
Shelf Width
24 in
Shelf Length
48 in
Top Shelf Height
68 in
Lip Height
1-1/2"
Top Shelf Lip Height
1 1/2 in
Overall LxWxH
54 in x 25 in x 68 in
Bottom Shelf Lip Height
1 1/2 in
Shelf LxW
48 in x 24 in
Caster Wheel Dia.
6 in
Shelf Lip Height
1-1/2"
Wire Rope Length
54 in
Length
54 in

Details

Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
6" x 2" Phenolic
Handle Type
Ergonomic
Number of Shelves
5
Caster Material
Phenolic
Utility Cart Item
Ergonomic Stock Truck
Finish
Powder Coated
Gauge
12 ga
Caster Type
(2) Rigid, (2) Swivel
Features
Ergonomic Tubular Handle, 1-1/2" Shelf Lips Up
Utility Cart Shelf Style
Lipped
Construction
Welded Steel
Distance Between Shelves
13 in
Distance Between Top and Middle Shelf
13"
Number of Compartments
0
Includes
5 Shelves
Distance Between Middle and Bottom Shelf
13"
Capacity per Shelf
600 lb
Number of Drawers
0
Lip Style
4-Sided Lipped
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Phenolic
Method of Construction
Bolted
Power Indicator
No
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Includes Electrical Outlets
No
Shell Material
Steel
Wire Color
Gray

Description

Utility Cart, Load Capacity 3,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 25 in, Number of Shelves 5, Capacity per Shelf 600 lb, Distance Between Shelves 13 in, Shelf Length 48 in, Shelf Width 24 in, Includes 5 Shelves, Top Shelf Height 68 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.