Order-Picking Utility Cart with Flush Metal Shelves, Steel, 3,600 lb Load Capacity, 5 Shelves

  • Mfr # 5M-3048-6PH-WSP

  • Zoro # G2246931


product price:  $1,399.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Height
63 1/2 in
Overall Length
64 in
Overall Width
30 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5M-3048-6PH-WSP
Zoro #
G2246931
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
63 1/2 in
Overall Length
64 in
Overall Width
30 in
Caster Dia.
6 in
Caster Width
2 in
Writing Shelf Dimensions
12"L x 27"W
Shelf Length
48 in
Shelf Width
30 in
Top Shelf Height
63 1/2 in
Handle Height
38 in
Caster Wheel Width
2 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Overall LxWxH
64 in x 30 in x 63 1/2 in
Shelf LxW
48 in x 30 in
Caster Wheel Dia.
6 in
Writing Shelf LxW
12 in x 27 in
Caster Mounting Height
7 1/2 in

Details

Material
Steel
Color
Gray
Load Capacity
3,600 lb
Item
Order-Picking Utility Cart with Flush Metal Shelves
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
5
Includes
Writing Shelf with Storage Pocket
Handle
Tubular
Utility Cart Shelf Style
Flush
Finish
Powder Coated
Utility Cart Item
Multi-Shelf Order Picking Truck
Caster Type
(2) Swivel, (2) Rigid
Shelf Type
Flush
Distance Between Shelves
12 in
Gauge
12 ga
Capacity per Shelf
2,000 lb
Caster Material
Phenolic
Distance Between Top and Middle Shelf
12"
Assembled/Unassembled
Assembled
Number of Compartments
0
Number of Drawers
0
Distance Between Middle and Bottom Shelf
24"
Type
Flush Shelves
Construction
Welded Steel
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Type
Standard
Caster Wheel Tread Type/Material
Standard Phenolic
Caster Frame Material
Steel
Shelf Adjustability
Fixed
Caster Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake Included
Method of Construction
Welded
Caster Mounting Type
Plate
Includes Electrical Outlets
No
Caster Inside Bolt Hole Spacing
2-9/16 in x 2-3/16 in
Caster/Wheel Mounting Location
Standard
Power Indicator
No
Lip Style
Flush
Number of Outlets
0
Caster Core Material
Phenolic
Caster Outside Bolt Hole Spacing
4-1/16 in x 3-1/2 in
Platform Surface
Smooth

Description

Utility Cart, Load Capacity 3,600 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 64 in, Overall Width 30 in, Number of Shelves 5, Capacity per Shelf 2,000 lb, Distance Between Shelves 12 in, Shelf Length 48 in, Shelf Width 30 in, Includes Writing Shelf with Storage Pocket, Handle Height 38 in, Top Shelf Height 64 in, Assembled/Unassembled Assembled

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.