Steel Paint Tray, 1 gal, 19 1/4" L, 3 1/2" D, 13 13/32" W

  • Mfr # DWTM

  • Zoro # G8595255


product price: $20.49
/ea

Key Features

Capacity
1 gal
Material
Steel
Depth
3 1/2"
Length
19 1/4"
Width
13 13/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWTM
Zoro #
G8595255
UPC #
044359002025
Country of Origin
China

Dimensions

Depth
3 1/2"
Length
19 1/4"
Width
13 13/32"
Overall Height
3 1/2 in
Overall Depth
3 1/2 in
Overall Length
19 1/4 in
Overall Width
13 3/8 in

Details

Item
Paint Tray
Capacity
1 gal
Material
Steel
For Use With
Mfr. No. DWT-PTL
Includes
Ladder Attachment
Ladder Attachment
Yes
Color
Silver
Tray Type
Tray
Shape
Rectangle

Description

Paint Tray, Tray Type Tray, Capacity 1 gal, Material Steel, 3 1/2 in Overall Depth, 19 1/4 in Overall Length, 13 3/8 in Overall Width, 3 1/2 in Overall Height, Color Silver, For Use With DWT-PTL, Includes Ladder Attachment, Ladder Attachment Yes, Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.